Shop All Cotter Pins
Zoro Select
1/2X6 PIN COTTER ZINC
Mfr # 50096PC
Zoro # G2456789
product price: $144.99
/pk 50, $2.90/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 1/2"
- Fastener Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50096PC
- Zoro # G2456789
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/2" |
Fastener Length | 6" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Type | Cotter |
Item | Cotter Pins,1/2x6 PIN COTTER ZINC,PK50 |
Description
Cotter Pins,1/2x6 PIN COTTER ZINC,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M27 Steel, Advanced Corrosion Resistance Finish, 25 PK (2729)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 10 PK (933623)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x5 L, PK5 (U39080.062.0500)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Plain (U01038.062.0250)
- ZORO SELECT Cotter Pin, 5mmDx25mm L, Steel, PK50 (M39350.050.0025)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1-9/16" L, PK25 (WWG-BPS6-224)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2" L, PK100 (U51700.012.0200)
- ZORO SELECT Cotter Pin, Extended Prong, 1/8 in Pin Dia, 1 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.012.0100)
- ZORO SELECT 3/16X3/4 PIN COTTER ZINC (18712PC)
- ZORO SELECT Cotter Pin, Hammerlock, 5/32"Dx2" L, PK50 (WWG-CPHZ-032)
- MIDWEST FASTENER 3/32" x 1-1/2" Zinc Plated Steel Cotter Pins 100PK (04022)
- Zoro Select Cotter Pins