Shop All Cotter Pins
Zoro Select
1/2X4 PIN COTTER ZINC
Mfr # 50064PC
Zoro # G2456761
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 1/2"
- Fastener Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 50064PC
- Zoro # G2456761
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/2" |
Fastener Length | 4" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Cotter |
Item | Cotter Pins,1/2x4 PIN COTTER ZINC,PK50 |
Finish | Zinc Plated |
Description
Cotter Pins,1/2x4 PIN COTTER ZINC,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 7/16"-14, Silicon Bronze, 3 PK (39968)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 14 mm Length (A4440050014Z)
- HHIP 0.518" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0518)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.2400)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-9/32" L, PK10 (WWG-BPXS-2311)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/2" L, PK50 (WWG-187-2500-LZ)
- ZORO SELECT Cotter Pin, 8mmDx40mm L, SS A2, PK5 (M51700.080.0040)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx4" L, PK25 (U39350.025.0400)
- ZORO SELECT Cotter Pin, Hammerlock, 5/32"Dx2" L, PK100 (U39351.015.0200)
- ZORO SELECT Cotter Pin, HammLock, 3/32Dx1-3/4" L, PK100 (U39351.009.0175)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx2-1/2" L, PK25 (2UJF5)
- Zoro Select Cotter Pins