Shop All Cotter Pins
Zoro Select
1/2X3 PIN COTTER ZINC
Mfr # 50048PC
Zoro # G2456621
product price: $67.69
/pk 50, $1.35/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 1/2"
- Fastener Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50048PC
- Zoro # G2456621
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/2" |
Fastener Length | 3" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pins,1/2x3 PIN COTTER ZINC,PK50 |
Finish | Zinc Plated |
Type | Cotter |
Description
Cotter Pins,1/2x3 PIN COTTER ZINC,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72334)
- ZORO SELECT M8-1.25 x 16 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.080.0016)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0150)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Yellow Finish, 25 PK (U37060.050.0001)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx3/4" L, PK1000 (WWG-093-0750-LZ)
- ZORO SELECT Cotter Pin, Hairpin, 3/32Dx1-13/16"L, PK100 (WWG-BPXZ-2309)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK100 (U51700.012.0150)
- ZORO SELECT Cotter Pin, Hammerlock, 7/64Dx1/2" L, PK100 (U39351.010.0050)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK100 (U39350.009.0050)
- ZORO SELECT 5/32X1 PIN COTTER ZINC (15616PC)
- ZORO SELECT Cotter Pin, Bridge, 3/32 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN3)
- Zoro Select Cotter Pins