Shop All Cotter Pins
Zoro Select
1/2X3 1/2 PIN COTTER ZINC
Mfr # 50056PC
Zoro # G2456649
product price: $79.15
/pk 50, $1.58/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 1/2"
- Fastener Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50056PC
- Zoro # G2456649
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/2" |
Fastener Length | 3-1/2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pins,1/2x3 1/2 PIN COTTER,PK50 |
Finish | Zinc Plated |
Type | Cotter |
Description
1/2X3 1/2 Cotter Pin Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Galvanized, 5 PK (2858412)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Ivory Nylon, 25 PK (33281)
- TAPPERS Self-Drilling Screw, #10 x 1 in, Climaseal Steel Pan Head Phillips Drive, 500 PK (1596553)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Flat Machine Screw, Plain A2 Stainless Steel, 10 PK (69558)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx2" L, PK5 (U39350.037.0200)
- ZORO SELECT Cotter Pin, HammLock, 1/16Dx1-1/2" L, PK100 (U39351.006.0150)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-7/8" L, PK25 (2UJL5)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (U51700.018.0200)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (WWG-CPS-023)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/4" L, PK100 (WWG-CPHZ-029)
- ZORO SELECT Cotter Pin, Hammerlock, 5/32"Dx2" L, PK50 (WWG-CPHZ-032)
- Zoro Select Cotter Pins