Shop All Pleated Air Filters
Zoro Select
12x24x2 Synthetic Pleated Air Filter
Mfr # 60RD92
Zoro # G500719836
product price: $7.15
/ea
Sold in multiples of 12 for $85.80
$85.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 600 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60RD92
- Zoro # G500719836
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 11 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 2 in |
Nominal Filter Size | 12x24x2 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Filter Size | 11 3/8 in x 23 3/8 in x 1 3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 12x24x2, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 8.8 sq ft, Pleats per Linear Foot 15, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Paint Pigments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS F825-0432 Electronic Air Cleaner (F825-0432)
- NORDFAB Round Adjustable Nipple, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W, 11-1/4" L, 4 in H (8040207322)
- DAYTON Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Rolled Steel (1TDU7)
- DANFOSS Valve Tailpiece, 3/4"Npt Threaded (003Z0283)
- ZORO SELECT 20x20x1 Synthetic Pleated Air Filter (60RD93)
- ZORO SELECT 16x24x2 Synthetic Pleated Air Filters (786EL0)
- ZORO SELECT 20x25x1 Synthetic Pleated Air Filters (786EK5)
- ZORO SELECT 16x20x1 Synthetic Pleated Air Filters (786EK3)
- ZORO SELECT 16x20x2 Synthetic Pleated Air Filter (60RD87)
- ZORO SELECT 16x25x4 Synthetic Pleated Air Filters (786EK8)
- FILTRETE 24 in. W X 24 in. H X 1 in. D Fiberglass 13 MERV Pleated Allergen Air Filter (UA12DC-6)
- Zoro Select Pleated Air Filters