Shop All Cotter Pins
Zoro Select
1/2X2 1/2 PIN COTTER ZINC
Mfr # 50040PC
Zoro # G2456542
product price: $69.15
/pk 50, $1.38/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 1/2"
- Fastener Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50040PC
- Zoro # G2456542
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/2" |
Fastener Length | 2-1/2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Item | Cotter Pins,1/2x2 1/2 PIN COTTER,PK50 |
Type | Cotter |
Description
1/2X2 1/2 Cotter Pin Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Hex Head Cap Screw, Plain Nylon, 1/2 in L (A8040160032)
- ZORO SELECT #10-24 Socket Head Cap Screw, Anodized PEEK, 1 in Length, 10 PK (PK1024-11SHC-01)
- HOLO-KROME #10 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (79020)
- ZORO SELECT Spring Nut, #8, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT5)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK50 (2UJD5)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx2" L, PK100 (2UHN5)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx3-1/2" L, PK25 (U39351.018.0350)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/4" L, PK50 (U51700.018.0225)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx3/4" L, PK100 (U51700.007.0075)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/8" L, PK25 (U51700.025.0125)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx2" L, PK100 (U51700.009.0200)
- Zoro Select Cotter Pins