Shop All Carbon Steel Tubing
Zoro Select
1.25" OD x 0.095" Wall x 1.06" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7563_72_0
Zoro # G106629331
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.095 in
- Standards ASTM A513
- Mechanical Finish Mill
- Outside Diameter Tolerance +0.005 in
- Inside Diameter 1.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7563_72_0
- Zoro # G106629331
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Outside Diameter Tolerance | +0.005 in |
Inside Diameter | 1.06 in |
Outside Diameter | 1 1/4 in |
Overall Length | 6 ft |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Filter/Screen (3300-005JKABNF)
- PLUMB PAK Toilet Flush Lever Ant Brass (PP835-64)
- RINNAI 39 " Non Condensing Vent Extension Piece, 3x5 Metal Concentric (184118-S)
- POLYJOHN Toilet, Portable, Evergreen Assy, Urinal (PJN3-1003)
- ZORO SELECT 0.625" OD x 0.12" Wall x 0.39" ID Carbon Steel Round Tube A513-Type 5 DOM (7763_36_0)
- ZORO SELECT 1.75" OD x 0.095" Wall x 1.56" ID Carbon Steel Round Tube A513-Type 5 DOM (7561_24_0)
- ZORO SELECT 0.625" OD x 0.065" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM (7762_72_0)
- ZORO SELECT 0.625" OD x 0.065" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM (7762_12_0)
- ZORO SELECT 1.5" OD x 0.095" Wall x 1.31" ID Carbon Steel Round Tube A513-Type 5 DOM (7562_12_0)
- ZORO SELECT 0.5" OD x 0.095" Wall x 0.31" ID Carbon Steel Round Tube A513-Type 5 DOM (7759_12_0)
- ZORO SELECT 0.625" OD x 0.12" Wall x 0.39" ID Carbon Steel Round Tube A513-Type 5 DOM (7763_12_0)
- Zoro Select Carbon Steel Tubing