Shop All Key Cabinets
Zoro Select
120 unit capacity Steel Key Cabinet
Mfr # 33J859
Zoro # G4982424
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Beige
- Height 20 in
- Includes Control Out Tags, Red Permanent Key Tags, White Loaner Key Tags
- Key Capacity (Units) 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 33J859
- Zoro # G4982424
- UPC # 190735465288
- Country of Origin China
- Category Key Cabinets
Dimensions
Height | 20 in |
Overall Depth (In.) | 5 |
Width | 16 1/2 in |
Overall Height (In.) | 20 |
Depth | 5 in |
Overall Width (In.) | 16-1/2 |
Details
Material | Steel |
Color | Beige |
Includes | Control Out Tags, Red Permanent Key Tags, White Loaner Key Tags |
Key Capacity (Units) | 120 |
Finish | Beige Enamel |
Type | Hook Style |
Built-In | Key Hooks |
Door | Hinged Key Lock Door |
Item | Key Cabinet |
Description
Key Control Cabinet, Key Capacity (Units) 120, Height 20 in, Depth 5 in, Width 16 1/2 in, Steel, Built-In Key Hooks, Door Hinged Key Lock Door, Finish Beige Enamel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Pull, Rustic, Flat Black (BARN-RS FBL)
- HARDWARE RESOURCES Nickel Heavy Duty Elbow Catch (EC02-NI)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M04 L=9, Stainless Steel, Ball Stainless Steel (K0322.04)
- MSI Kenzzi Zanzibar SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0365-SAM)
- ZORO SELECT 62 unit capacity Steel Key Cabinet (2NET4)
- ZORO SELECT 730 unit capacity Steel Key Cabinet (2NET9)
- ZORO SELECT 330 unit capacity Steel Key Cabinet (2NET7)
- ZORO SELECT 200 unit capacity Galvanized steel Key Cabinet with Digital Lock (36D049)
- ZORO SELECT 50 unit capacity Steel Key Cabinet (2NET3)
- ZORO SELECT 30 unit capacity Steel Key Cabinet (2NET1)
- GEAR KEEPER Key Retractor, Caribener Hook, 36inL (RT5-5801)
- Zoro Select Key Cabinets