Shop All Plastic Bags
Zoro Select
12" x 9" Open Poly Bags on a Roll, 1.40 mil, Clear
Mfr # 5CPT6
Zoro # G7543532
product price: $60.49
/pk 1250, $0.05/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 12"
- Color Clear
- Bag Closure Type None
- Thickness 1.40 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPT6
- Zoro # G7543532
- UPC # 654866016158
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 9" |
Length | 12" |
Depth | 0 |
Size | 12" x 9" |
Details
Item | Open Poly Bags on a Roll |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.40 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Pre Opened Bags on a Roll |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Package Configuration | Roll |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 1.4 mil, Depth 0, Width 9 in, Length 12 in, Clear, Package Configuration Roll, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 1250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Blue, 50PK (80122)
- AVERY DENNISON Magenta, Laser Labels, 1x2-5/8, PK750 (5970)
- DOWLING MAGNETS Button Magnet Display, PK40 (711D)
- FANTAPAK Ready to Ship Ecommerce Shipping, PK300 (FLRS22X24)
- ZORO SELECT 10" x 7" Open Poly Bags, 1.50 mil, Clear (5DGD1)
- ZORO SELECT 15" x 7" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRH8)
- ZORO SELECT 8" x 4" Open Poly Bags, 1 mil, Clear, PK 1000 (3CTX7)
- ZORO SELECT 8" x 4" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRV8)
- ZORO SELECT 6" x 6" Open Poly Bags, 1 mil, Clear, PK 4000 (5DRG6)
- ZORO SELECT 36" x 20" Open Poly Bags, 2 mil, Clear, PK 250 (5DHA2)
- ZORO SELECT 28" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRG4)
- Zoro Select Shipping & Packing Bags