Shop All Plastic Bags
Zoro Select
12" x 8" Open Poly Bags, 0.75 mil, Clear, PK 1000
Mfr # 5DRX3
Zoro # G1623797
product price: $16.95
/pk 1000, $0.02/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 12"
- Color Clear
- Bag Closure Type None
- Thickness 0.75 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRX3
- Zoro # G1623797
- UPC # 654866006449
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 12" |
Depth | 4" |
Size | 12" x 8" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.75 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Gusseted |
Bag Type | Standard |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.75 mil, Depth 4 in, Width 8 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 8", Clear (R48)
- SENCO Air Framing Stapler, 1" Crown, Gauge 16 (PS15XP)
- AVERY Shipping Labels with TrueBlock Technology, Laser Printers, 2.5 x 4, White, PK200, 200PK (5816)
- ZORO SELECT 13" x 5" Open Poly Bags, 1 mil, Clear (5DRZ1)
- ZORO SELECT 12" x 4" Open Poly Bags, 0.75 mil, Clear (5DRV9)
- ZORO SELECT 12" x 6" Open Poly Bags, 0.75 mil, Clear (5DRW8)
- ZORO SELECT 110" x 8" Furniture Bags, 1 mil, Clear, PK 100 (4NZG6)
- ZORO SELECT 12" x 6" Vacuum Sealer Bags, 3 mil, Clear, PK 1000 (3CUD1)
- ZORO SELECT 16" x 12" Open Poly Bags, 1 mil, Clear (5DRL7)
- ZORO SELECT 30" x 20" Open Poly Bags, 3 mil, Clear (5DHK2)
- ZERUST 25" x 16" x 33" Poly Bags, PK 250 (075-F-99973)
- Zoro Select Plastic Bags