Shop All Black Pipes
Zoro Select
1/2" x 8" Black Pipe Nipple Sch 160
Mfr # 82412
Zoro # G0244264
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 160
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82412
- Zoro # G0244264
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 8 in |
Outside Dia. | 53/64 in |
Pipe Size (Fittings) | 1/2" |
Outside Diameter | 53/64 in |
Overall Length | 8 in |
Inside Diameter | 1/2 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1/2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 900 psi @ 150 Degrees F, Maximum Steam Pressure 6237 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 8 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KITZ Manual 150 Bronze Threaded 3/4In Npt Globe Valve (AK150D)
- ANCHOR FLUID POWER 3/8" 7250 PSI BLOCK BODY THREADED BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2N3/8-11DB)
- MIDWEST FASTENER 3/4" OD Flow Restrictors 10PK (68132)
- KOHLER Memoirs 1.28 Gpf Tank With Stately De (4434-0)
- ZORO SELECT 4" x 5 ft. Non-Threaded Black Pipe Sch 40 (591-600LS)
- ZORO SELECT 3/8" x 4-1/2" Black Pipe Nipple Sch 40 (5P640)
- ZORO SELECT 1" MNPT x 4 ft TBE Black Pipe Sch 40 (585-480)
- ZORO SELECT 3" Close Black Pipe Nipple Sch 160 (83100)
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 80 (40806)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 160 (82916)
- BECK 1-1/4" x 7" Black Pipe Nipple Sch 40 (0330030404)
- Zoro Select Black Pipes