Shop All Compression Tube Fittings
Zoro Select
1/2" x 7/8" Low Lead Brass Male Coupling
Mfr # 700068-1408
Zoro # G8656627
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Tube Size 7/8 in
- Pipe Size - Pipe Fitting 1/2 in
- Max. Pressure 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700068-1408
- Zoro # G8656627
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 7/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Compression Thread Size | 11/16-20 x 1-1/8-18 |
Pipe Size (Fittings) | 1/2" |
Thread Size B | 1/2-14 |
Thread Size A | 1 1/8-18 |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
For Tube Outside Diameter | 7/8 in |
Fitting Pipe Size | 1/2 in |
Pipe Size | 1/2" |
Threading Size | 1 1/8-18 x 1/2-14 |
Description
Male Coupling, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 7/8 in, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size A 1 1/8-18, Thread Size B 1/2-14, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 6 In. (19CP-6)
- KINGSTON BRASS Hand Shower, Brushed Nickel (K107A8)
- USA INDUSTRIALS Compression Fitting- Steel -Male Branch Tee - 3/8" Tube OD x 3/8" MNPT (ZUSA-TF-CF-ST-112)
- RIDGID Ridgid Model No. Pc-1375 Single Stroke Plastic Pipe & Tubing Cutter, 1/8"-1-3/8" Capacity (23493)
- ZORO SELECT 5/8" Compression x MNPT Low Lead Brass Connector (700068-1008)
- ZORO SELECT 1/4" Low Lead Brass Female Elbow (700070-0404)
- ZORO SELECT 1/8" x 1/4" Low Lead Brass Male Elbow (700069-0402)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0608)
- ZORO SELECT 3/4" x 5/8" Low Lead Brass Female Coupling (700066-1012)
- ZORO SELECT 3/4" x 7/8" Low Lead Brass Male Coupling (700068-1412)
- MIDWEST FASTENER 5/8" Brass Compression Sleeves 8PK (35708)
- Zoro Select Compression Tube Fittings