Shop All Plastic Bags
Zoro Select
12" x 7" Open Poly Bags, 2 mil, Clear
Mfr # 5DGV3
Zoro # G2637652
product price: $31.19
/pk 1000, $0.03/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 12"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DGV3
- Zoro # G2637652
- UPC # 654866002946
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 7" |
Length | 12" |
Depth | 0 |
Size | 12" x 7" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 7 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX FRAME, FOLDR, HANGING, LTR, 2PK (PFXAFF24)
- C-LINE PRODUCTS Shop Ticket Holders, 12 x 9", PK25 (49912)
- UNIVERSAL HighVolume Heavyweight Wrapping Paper Roll, 50 lb Wrapping Weight Stock, 24 x 720 ft, Brown (UFS1300039)
- GHENT Vinyl Bulletin Board 48-1/2"x48-1/2", Ocean (12UV44-W191)
- ZORO SELECT 12" x 6" Open Poly Bags, 2 mil, Clear (5DGU6)
- ZORO SELECT 12" x 5" Open Poly Bags, 2 mil, Clear (5DGT8)
- ZORO SELECT 12" x 12" Open Poly Bags, 2 mil, Clear (5DGX7)
- ZORO SELECT 8" x 8" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHT2)
- ZORO SELECT 40" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRK3)
- ZORO SELECT 24" x 14" Vacuum Sealer Bags, 3 mil, Clear, PK 500 (5CPX3)
- PARTNERS BRAND 12" x 7" x 17" Flat Handle Grocery Bags, PK 300 (BGFH102U)
- Zoro Select Plastic Bags