Shop All Plastic Bags
Zoro Select
12" x 6" Open Poly Bags, 4 mil, Clear
Mfr # 5DHR2
Zoro # G0514385
product price: $44.15
/pk 1000, $0.04/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 12"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHR2
- Zoro # G0514385
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 12" |
Depth | 0 |
Size | 12" x 6" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 6 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWELL BRANDS Sharpie Paint Marker, Oil-Based, Medium Point, White, 3PK (SAN1905361)
- POST-IT Note, Post-It, 3"X5", Yellow, PK12 (655YW)
- CHARLES LEONARD Chenille 12in Stems, Assorted Colors, PK1000 (65490)
- NIFTY WRAPPER STRETCH WRAP 5""X1000' (F514KIT)
- ZORO SELECT 12" x 7" Open Poly Bags, 4 mil, Clear (5DHR8)
- ZORO SELECT 12" x 9" Open Poly Bags, 4 mil, Clear (4DKY2)
- ZORO SELECT 26" x 16" Vacuum Sealer Bags, 3 mil, Clear (5CPX7)
- ZORO SELECT 15" x 8" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRX4)
- ZORO SELECT 8" x 6" Static Shielding Bags, 3 mil, Gray (2EWK3)
- ZORO SELECT 36" x 16" Open Poly Bags, 4 mil, Clear (5DHW7)
- CENTURION Bag Plastic With Hang Hole 3X5 (1179)
- Zoro Select Shipping & Packing Bags