Shop All Plastic Bags
Zoro Select
12" x 6" Open Poly Bags, 1.50 mil, Clear
Mfr # 5DGC5
Zoro # G0720955
product price: $15.99
/pk 1000, $0.02/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 12"
- Color Clear
- Bag Closure Type None
- Thickness 1.50 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DGC5
- Zoro # G0720955
- UPC # 654866001307
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 12" |
Depth | 0 |
Size | 12" x 6" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.50 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.5 mil, Depth 0, Width 6 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 300g Capacity (HL-300WP)
- FIRST GEAR Valley Irrigation Add Span 0.16 4 Diecast Model (60-0834)
- TAPE LOGIC Tape Logic® Labels, "Hazardous Waste - New Jersey", 6" x 6", Red/Yellow/Black, 500/Roll (DL7520)
- INTERTAPE 197 BLK 18MMX55M IPG-IPG 96 (197...16)
- ZORO SELECT 12" x 5" Open Poly Bags, 1.50 mil, Clear (5DGA7)
- ZORO SELECT 8" x 3" Open Poly Bags, 4 mil, Clear (5DHN0)
- ZORO SELECT 9" x 7" Open Poly Bags, 1.50 mil, Clear (5DGD0)
- ZORO SELECT 15" x 6" Open Poly Bags, 3 mil, Clear (5DHG7)
- ZORO SELECT Open Poly Bags, 4 mil, Pink (5CYE8)
- ZORO SELECT 6" x 5" Open Poly Bags, 1.50 mil, Clear (5DGA3)
- ZORO SELECT 3" x 2" Open Poly Bags, 2 mil, Clear (5DGN8)
- Zoro Select Shipping & Packing Bags