Shop All Plastic Bags
Zoro Select
12" x 6" Header Bags, 1.50 mil, Clear, PK 1000
Mfr # 5CPH3
Zoro # G3383152
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Bag Closure Type None
- Thickness 1.50 mil
- Material Low Density Polyethylene (LDPE)
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5CPH3
- Zoro # G3383152
- UPC # 654866017087
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 12" |
Depth | 0 |
Size | 12" x 6" |
Details
Item | Header Bags |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.50 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | Yes |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Header Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Description
Bag Features Chipboard Header, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.5 mil, Depth 0, Width 6 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Red, Pk100 (PFX421013RED)
- COMPLYRIGHT Employee Envelo-File, Expandable, PK25 (A0720)
- 2000 PLUS Replacement Ink Pad, Red (65470)
- UNI-BALL Pen, Gel, 207, Bca, 0.7Mm, Pk/Bk (UBC1745267)
- ZORO SELECT 12" x 10" Header Bags, 1.50 mil, Clear (5CPH4)
- ZORO SELECT 12" x 9" Header Bags, 1.50 mil, Clear (2EWH2)
- ZORO SELECT 8" x 6" Header Bags, 1.50 mil, Clear (2EWG9)
- ZORO SELECT 7" x 5" Open Poly Bags, 2 mil, Clear, PK 1000 (5ZW09)
- ZORO SELECT 8" x 4" Open Poly Bags, 0.85 mil, Clear (5DRX8)
- ZORO SELECT 12" x 5" Open Poly Bags, 1.50 mil, Clear (5DGA7)
- ARMOR POLY 68" D x 45" W Open Poly Bags, 4 mil, Blue (PB4B554568)
- Zoro Select Shipping & Packing Bags