Shop All Black Pipes
Zoro Select
1/2" x 6" Black Pipe Nipple Sch 160
Mfr # 82410
Zoro # G3149255
original price:
$4.69
10% off
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 82410
- Zoro # G3149255
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 6 in |
Outside Dia. | 53/64 in |
Pipe Size (Fittings) | 1/2" |
Outside Diameter | 53/64 in |
Overall Length | 6 in |
Inside Diameter | 1/2 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1/2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 900 psi @ 150 Degrees F, Maximum Steam Pressure 6237 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Toilet Seat Natl Oak Fnsh 17In (T-17WO-3L-C)
- SMITH-COOPER Elbow, 45 deg, 1/2", 125, Brz Nl (4385002270)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G073)
- KOHLER Purist 36" Grab Bar (11895-BL)
- ZORO SELECT Pipe, 150 psi, SS, 16 (E4BNE26)
- ZORO SELECT 1-1/4" x 5-1/2" Black Pipe Nipple Sch 40 (5P708)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E4BNE25)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 160 (82408)
- ZORO SELECT 1-1/2" MNPT x 5 ft. TBE Black Pipe Sch 40 (587-600)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T6BNI29)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T4PPE10WD)
- Zoro Select Pipes