Shop All Black Pipes
Zoro Select
1/2" x 6-1/2" Black Pipe Nipple Sch 40
Mfr # 0830016606
Zoro # G2280376
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 6.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0830016606
- Zoro # G2280376
- UPC # 690291050749
- Country of Origin Indonesia
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 6.5 in |
Pipe Size (Nominal) | 1/2" |
Pipe Size (Fittings) | 1/2" |
Overall Length | 6 1/2 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 5/8 in |
Outside Diameter | 27/32 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 6 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Split Ring Hanger, Size 1 1/4 In (4550125EG)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (507 2)
- DANCO Stem 4S-6H/C Milwaukee Faucet (18545B)
- PROPLUS 1/2 x 3/8 Galvanized Malleable Coupling Silver (44186)
- ZORO SELECT 1-1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (587-600LS)
- ZORO SELECT 1/8" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P615)
- ZORO SELECT 2" x 6" Black Pipe Nipple Sch 80 (1RJR2)
- ZORO SELECT 3/4" x 5" Black Pipe Nipple Sch 80 (40508)
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T6WNL5)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLX1)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T6WNF12)
- Zoro Select Black Pipes