Shop All Compression Tube Fittings
Zoro Select
1/2" x 5/8" Low Lead Brass Branch Tee
Mfr # 700072-1008
Zoro # G8656663
original price:
$23.05
5% off
new price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Adapter Tee
- Tube Size 5/8 in
- Pipe Size - Pipe Fitting 1/2 in
- Specific Pipe Fitting Shape Branch Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700072-1008
- Zoro # G8656663
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Compression Thread Size | 11/16-20 x 13/16-18 |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side C Pipe Size | 1/2 in |
Thread Size A | 11/16-20 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 2 5/8 in |
Thread Size B | 13/16-18 |
Thread Size C | 1/2 |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Threading Size | 11/16-20 x 13/16-18 x 1/2 |
Description
Branch Tee, Application Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Thread Size C 1/2, Thread Size B 13/16-18, Thread Size A 11/16-20, System of Measurement Imperial, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Elbow, Flare x MNPT, PK10 (159F-10-8)
- MUELLER STEAM SPECIALTY 3/4", FNPT x FNPT, Cast Carbon Steel, Y Strainer (3/4 581 CS screwed end)
- AMERICAN STANDARD Temperature Calibration Unit, Metal (953957-0070A)
- RHEEM Rtg20006Dw Remote Control (RTG20006DW)
- ZORO SELECT 3/8" Compression Low Lead Brass Insert (700561-06)
- ZORO SELECT 3/4" x 7/8" Low Lead Brass Male Coupling (700068-1412)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow (700069-0606)
- ZORO SELECT 3/8" Compression x IPS Brass Supply Stop Extender Tee (993-020NL)
- ZORO SELECT 1/4" Compression Low Lead Brass Union (700062-04)
- ZORO SELECT 1/4" Low Lead Brass Female Elbow (700070-0404)
- ANDERSON METALS Adapter Compression 1/4X3/8 (750097-0604)
- Zoro Select Tube Fittings