Shop All Compression Tube Fittings
Zoro Select
1/2" x 5/16" Low Lead Brass Male Coupling
Mfr # 700068-0508
Zoro # G8656611
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 1/2 in
- Temp. Range -65 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700068-0508
- Zoro # G8656611
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 1/2 in |
Compression Thread Size | 1/2-24 x 11/16-20 |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Outer Diameter | 5/16 in |
Thread Size B | 1/2-14 |
Fitting Side B Pipe Size | 1/2 in |
Thread Size A | 1/2-24 |
Pipe Size | 1/2" |
Threading Size | 1/2-24 x 1/2-14 |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 5/16 in |
Description
Male Coupling, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size A 1/2-24, Thread Size B 1/2-14, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3/4" PlumBite Push On Thermostatic Mixing Valve (C77469LF)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, Watts: 10 (S201GF24N5DG4)
- HOMEWERKS CHR SGL HD Basin Faucet (3210-150-CH-BC-Z)
- ZORO SELECT 3/8" FNPT x Barb PVC Ball Valve Angle (PVC 657-6FTB-F)
- ZORO SELECT 5/8" Compression x MNPT Low Lead Brass Connector (700068-1008)
- ZORO SELECT 5/8" Low Lead Brass Cap (700081-10)
- ZORO SELECT 3/8" Low Lead Brass Cap (700081-06)
- ZORO SELECT 1/8" Compression Low Lead Brass Insert (700561-02)
- ZORO SELECT Tee, Low Lead Brass, 120 psi (700064-14)
- ZORO SELECT 1/4" Compression Low Lead Brass Union (700062-04)
- PARKER 1/4" Compression x MNPT Brass Branch Tee 10PK (172C-4-4)
- Zoro Select Compression Tube Fittings