Shop All Plastic Bags
Zoro Select
12" x 5" Open Poly Bags, 4 mil, Clear, PK 1000
Mfr # 5DHP5
Zoro # G0588131
product price: $39.85
/pk 1000, $0.04/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 5"
- Length 12"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHP5
- Zoro # G0588131
- UPC # 654866004827
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 12" |
Depth | 0 |
Size | 12" x 5" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 5 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Red (15A893)
- QUARTET Easel Pad Retainer, Black (51T)
- AVERY DENNISON Avery, ECONOMY VIEW BINDER WITH ROUND RINGS , 3 RINGS, 1in CAPACITY, 8.5 X 5.5, WHITE, 5806 (05806)
- ZORO SELECT Heavy-Duty Boxes, 8" x 8" x 8", Kraft, 25/Bundle (22XL96)
- ZORO SELECT 8" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN6)
- ZORO SELECT 24" x 24" Open Poly Bags, 4 mil, Clear, PK 250 (9DKG8)
- ZORO SELECT 5" x 4" Open Poly Bags, 4 mil, Clear, PK 2000 (5DHN5)
- ZORO SELECT 36" x 30" Open Poly Bags, 4 mil, Clear (8AVM2)
- ZORO SELECT 13" x 13" Reclosable Poly Bags, 2.75 mil, Clear, PK 250 (55NK55)
- ZORO SELECT 8" x 8" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHT2)
- ZORO SELECT 3" x 2" Open Poly Bags, 4 mil, Clear (5DHK8)
- Zoro Select Shipping & Packing Bags