Shop All Plastic Bags
Zoro Select
12" x 5" Open Poly Bags, 2 mil, Clear
Mfr # 5DGT8
Zoro # G1444134
product price: $21.75
/pk 1000, $0.02/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 12"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DGT8
- Zoro # G1444134
- UPC # 654866002793
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 12" |
Depth | 0 |
Size | 12" x 5" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 5 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Highlighter, Fluorescent Blue, PK12 (BICBL11BE)
- HSM OF AMERICA Cardboard Shredder, Web, 1 Layer (Profi Pack 400)
- SMEAD Retention Jackets, Legal/Letter, Poly, Clear, PK24 (68191)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Assorted Colors, PK6 (63630)
- ZORO SELECT 12" x 6" Open Poly Bags, 2 mil, Clear (5DGU6)
- ZORO SELECT 12" x 9" Open Poly Bags, 2 mil, Clear (5ZW12)
- ZORO SELECT 12" x 12" Open Poly Bags, 2 mil, Clear (5DGX7)
- ZORO SELECT 24" x 36" Open Poly Bags, 6 mil, Clear, PK 100 (55NK60)
- ZORO SELECT 84" x 54" Mattress Bags, 1.10 mil, Clear, PK 150 (4NPX3)
- ZORO SELECT 8-1/4" x 4-3/4" Open Poly Bags, 1.50 mil, Clear (5DTK9)
- PARTNERS BRAND 8" x 2900 ft. Poly Tubing, 1.5 mil, Clear (PT0815)
- Zoro Select Plastic Bags