Shop All Black Pipes
Zoro Select
1/2" x 4" TOE Black Pipe Nipple Sch 80
Mfr # 40406TS
Zoro # G2459834
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on One End
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40406TS
- Zoro # G2459834
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 4 in |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 53/64 in |
Pipe Size (Nominal) | 1/2" |
Outside Diameter | 53/64 in |
Overall Length | 4 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 550 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 3006 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Slip Joint Coupling, 1 1/2", Toilets (F2AT)
- ZORO SELECT Water Heater Element (SG1207 430086)
- MOEN Pushdown Drain Service Kit in Matte Black (186479BL)
- ZORO SELECT 1" x 3/4" Plain Plain Carbon Steel Swage Nipple Class XS (1994833101)
- ZORO SELECT 3/8" Close Black Pipe Nipple Sch 40 (5P633)
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE Black Pipe Sch 40 (587-720)
- ZORO SELECT 1-1/2" x 3 ft Non-Threaded Black Pipe Sch 40 (587-360LS)
- ZORO SELECT 1/2" x 12" Non-Threaded Black Pipe Sch 80 (40416LS)
- ZORO SELECT 1-1/4" x 3" Black Pipe Nipple Sch 80 (1LML9)
- ZORO SELECT 3/4" Close Black Pipe Nipple Sch 80 (1LME6)
- ZORO SELECT 3/4" x 5-1/2" Black Pipe Nipple Sch 80 (1LMG6)
- Zoro Select Pipes