Shop All Plastic Bags
Zoro Select
12" x 4" Open Poly Bags, 4 mil, Clear, PK 1000
Mfr # 5DHN8
Zoro # G1865211
product price: $34.89
/pk 1000, $0.03/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 4"
- Length 12"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHN8
- Zoro # G1865211
- UPC # 654866004735
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 12" |
Depth | 0 |
Size | 12" x 4" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 4 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 1-2/5" x 26-1/4 ft., Black/White (HGeS2615PK)
- SICURIX SICURIX Blank ID Card, 2 1/8 x 3 3/8, White, PK100 (BAU80300)
- ZORO SELECT Insulated Box Liner, 12"L, 12"W, 12"H, PK25 (56LA24)
- SOLAR GROUP GRY MTL Mailbox Lock (LOCKST08)
- ZORO SELECT 12" x 9" Open Poly Bags, 1.25 mil, Clear (5DFX5)
- ZORO SELECT 24" x 14" Open Poly Bags, 2 mil, Clear (5DGY6)
- ZORO SELECT 4" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CPZ0)
- ZORO SELECT 2-1/2" x 1075 ft. Poly Tubing, 4 mil, Clear (5CPY7)
- ZORO SELECT 1-1/2" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPY0)
- ZORO SELECT 12" x 8" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRX3)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 33 Gallon Bags Case of 125 bags, 125PK (L3339C70)
- Zoro Select Shipping & Packing Bags