Shop All Plastic Bags
Zoro Select
12" x 4" Open Poly Bags, 1.50 mil, Clear
Mfr # 5DTE1
Zoro # G3172994
product price: $19.49
/pk 1000, $0.02/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 4"
- Length 12"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTE1
- Zoro # G3172994
- UPC # 654866002212
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 12" |
Depth | 2" |
Size | 12" x 4" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.50 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.5 mil, Depth 0, Width 4 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTEX INTEGRA Lister Bandage Scissors, 8in (5-550)
- UNIVERSAL Dry Erase Marker, Chisel Tip Blue PK12 (UNV43653)
- UNI-BALL Pen, Powertank Rt, Bp, Med, Bk, PK12 (UBC42070)
- OXFORD Two Pocket Folder, 3Fasteners, PK25, Color: Teal (57755)
- ZORO SELECT 18" x 12" Open Poly Bags on a Roll, 1.90 mil, Blue/Red/White (5CPV1)
- ZORO SELECT 24" x 24" Open Poly Bags, 2 mil, Clear (5DHA5)
- ZORO SELECT 110" x 28" Furniture Bags, 1 mil, Clear, PK 150 (4NPY2)
- ZORO SELECT 4-1/2" x 2-1/2" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPJ2)
- ZORO SELECT 96" x 54" VCI Bags, 4 mil, Blue (VBG0001)
- ZORO SELECT 36" x 18" Open Poly Bags, 2 mil, Clear (5DGZ8)
- TUF-R 36" x 30" Open Poly Bags, 2.75 mil, Clear (9F3036)
- Zoro Select Plastic Bags