Shop All Plastic Bags
Zoro Select
12" x 4" Open Poly Bags, 1.25 mil, Clear, PK 1000
Mfr # 5DTA9
Zoro # G0480864
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 4"
- Length 12"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DTA9
- Zoro # G0480864
- UPC # 654866000669
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 12" |
Depth | 2" |
Size | 12" x 4" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.25 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.25 mil, Depth 2 in, Width 4 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Mailer, Paper, 8-3/4" L, White, PK250 (56LR88)
- AVERY Clean Edge Business Cards, Uncoat, PK200 (5871)
- REGISTRY Paid Out Machine Voucher, 10Pk (U723-3892AH)
- GENERIC Replacment Cartridge For KYOCERA/MITA ECOSYS M6230CI/6630CI/P6230C CYAN (TK5272C)
- ZORO SELECT 15" x 6" Open Poly Bags, 1.25 mil, Clear, PK 1000 (5DTC6)
- ZORO SELECT 6" x 2" Open Poly Bags, 2 mil, Clear, PK 5000 (5DGP1)
- ZORO SELECT 4" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL7)
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (5DGX9)
- ZORO SELECT 24" x 36" Open Poly Bags, 6 mil, Clear, PK 100 (55NK60)
- ZORO SELECT 7" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPZ9)
- ZORO SELECT 32" x 18" Open Poly Bags, 1.50 mil, Clear (5DTG9)
- Zoro Select Shipping & Packing Bags