Shop All Plastic Bags
Zoro Select
12" x 4" Open Poly Bags, 0.75 mil, Clear
Mfr # 5DRV9
Zoro # G3254124
product price: $11.85
/pk 1000, $0.01/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 12"
- Color Clear
- Bag Closure Type None
- Thickness 0.75 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRV9
- Zoro # G3254124
- UPC # 654866006319
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 12" |
Depth | 2" |
Size | 12" x 4" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.75 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.75 mil, Depth 2 in, Width 4 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Pac Strapping Serrated Polyester Strapping Seals, 5/8" Strap Width, Silver, Pack of 1000 (HSS-5A)
- BERLIN HAZMAT Shipping Kit, 16 oz. Bottle, PK4 (HMS-6645M)
- SCOTCHGARD Scotchguard Water Shield (4106106)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 16", Kraft, 15/Bundle (55VH94)
- ZORO SELECT 12" x 8" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRX3)
- ZORO SELECT 12" x 6" Open Poly Bags, 0.75 mil, Clear (5DRW8)
- ZORO SELECT 10" x 5" Open Poly Bags, 2 mil, Clear (5DGT7)
- ZORO SELECT 14" x 3500 ft. Poly Tubing, 1.25 mil, Clear (5CRC0)
- ZORO SELECT 9" x 7" Vacuum Sealer Bags, 3 mil, Clear (5CPV8)
- ZORO SELECT 16" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRD2)
- ZORO SELECT 4" x 2" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPJ1)
- Zoro Select Plastic Bags