Shop All Plastic Bags
Zoro Select
12" x 4" Open Poly Bags, 0.60 mil, Clear
Mfr # 5DRV0
Zoro # G2199391
product price: $9.99
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Color Clear
- Bag Closure Type None
- Thickness 0.60 mil
- Material Linear Low Density Polyethylene (LLDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRV0
- Zoro # G2199391
- UPC # 654866030994
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 12" |
Depth | 2" |
Size | 12" x 4" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.60 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.6 mil, Depth 2 in, Width 4 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Fine, 0.7mm, Blue Ink, Dozen (31021)
- TEACHER CREATED RESOURCES Magnetic Foam - Small Lowercase Letters, 55 pcs, PK5 (20623)
- FELLOWES SuperQuick Thermal Laminating Pouches, 3 mil, 9" x 11.5", Gloss Clear, 100PK (5245801)
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 3.5" Expansion, Pk25 (73224)
- ZORO SELECT 15" x 5-1/2" Open Poly Bags, 0.60 mil, Clear (5DRV1)
- ZORO SELECT 15" x 6" Open Poly Bags, 0.60 mil, Clear (5DRV3)
- ZORO SELECT 15" x 8" Open Poly Bags, 0.60 mil, Clear, PK 1000 (5DRV4)
- ZORO SELECT 15" x 6" Open Poly Bags, 3 mil, Clear (5DHG7)
- ZORO SELECT 15" x 6" Open Poly Bags, 1.25 mil, Clear, PK 1000 (5DTC6)
- ZORO SELECT 12" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA8)
- ZORO SELECT 12" x 6" Header Bags, 1.50 mil, Clear, PK 1000 (5CPH3)
- Zoro Select Shipping & Packing Bags