Shop All Black Pipes
Zoro Select
1/2" x 4" Black Pipe Nipple Sch 80
Mfr # 40406
Zoro # G1964313
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40406
- Zoro # G1964313
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 4 in |
Pipe Size (Nominal) | 1/2" |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 53/64 in |
Inside Diameter | 1/2 in |
Overall Length | 4 in |
Outside Diameter | 53/64 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 550 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 3006 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS214#01)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb x 1 in. FNPT Female Adapter (EPXFA1)
- INTERDESIGN Towel Bar Over Cab Brnze (33771)
- DYNAQUIP CONTROLS 1" FNPT Brass Electronic Ball Valve 2-Way (189025B.1)
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 40 (2WV78)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (E4PPD03SL)
- ZORO SELECT Nipple, 3/4 in Nominal Pipe Size, 1-1/8 in Lg, Fully Threaded, Schedule 40, Welded, Steel, Black (5P667)
- ZORO SELECT Nipple, 1 in Nominal Pipe Size, 1-1/2 in Lg, Fully Threaded, Schedule 40, Steel, Welded, Black (5P684)
- ZORO SELECT 1-1/2" x 5" Black Pipe Nipple Sch 80 (1LMR8)
- ZORO SELECT 1" x 6-1/2" Black Pipe Nipple Sch 40 (0830025805)
- ZORO SELECT 4" x 10" Black Pipe Nipple Sch 40 (591-100)
- Zoro Select Black Pipes