Shop All Black Pipes
Zoro Select
1/2" x 4-1/2" Black Pipe Nipple Sch 80
Mfr # 1LMC8
Zoro # G3299353
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LMC8
- Zoro # G3299353
- UPC # 190735933053
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 4.5 in |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 53/64 in |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 53/64 in |
Overall Length | 4 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 4 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flare Fittings, Brass, 1-15/16 (VS149F-4-6)
- KOHLER Riff 2H D-M Bath Filler W. Diverter Polished Chrome (T26436-4-CP)
- KOHLER Hinge Base Cover (1109092-G9)
- PARKER 1/2" MNPT 316 SS Hex Nipple (8-8 MHN-SS)
- ZORO SELECT 3/8" MNPT x 3 ft. TBE Black Pipe Sch 80 (90320)
- ZORO SELECT 1-1/4" MNPT x 3 ft. TBE Black Pipe Sch 40 (586-360)
- ZORO SELECT 3/8" x 6" Black Pipe Nipple Sch 80 (1LMA6)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T4BND32)
- ZORO SELECT Pipe (220164)
- ZORO SELECT 1-1/4" x 3-1/2" Black Pipe Nipple Sch 80 (1LMN1)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMC3)
- Zoro Select Pipes