Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" x 3/8" FNPT SS Reducing Coupling
Mfr # 4307001714
Zoro # G0926651
original price:
$14.74
17% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307001714
- Zoro # G0926651
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Outside Dia. | 1-1/8" |
Pipe Size | 1/2 in, 3/8 in |
Pipe Size (Fittings) | 1/2" x 3/8" |
Fitting Pipe Size | 1/2 in x 3/8 in |
Overall Length | 1 7/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 1/8 in |
Description
Reducing Coupling, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 1/2 in, Female, NPT, 1 1/8 in, 3/8 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/2In (0500173059)
- ZORO SELECT 1/8" x 3-1/2" Black Pipe Nipple Sch 80 (1LLU9)
- LEGEND VALVE 1" GALVANIZED UNION (352-445C)
- DELTA Delta Lahara Tub Spout, Pull-Up Diverter (RP51303RB)
- ZORO SELECT 2" MNPT 304 SS Square Head Plug (1RRL8)
- ZORO SELECT 1-1/4" MNPT SS Square Head Plug (4307002162)
- ZORO SELECT Reduce Coupling, 4"x1", 150,304, Thrd (4381032680)
- ZORO SELECT 3/4" Socket Weld SS Flange (4381000610)
- ZORO SELECT Square Head Plug, 316 SS, 1/4", BSPT (ZUSA-PF-7542)
- ZORO SELECT 1/2" Socket Weld SS Half Coupling (4307004412)
- ZORO SELECT 3" Butt Weld 304L SS Tee Sch 40 (4381018670)
- Zoro Select Stainless Steel Pipe Fittings