Shop All Black Pipe Fittings
Zoro Select
1/2" x 3/8" Socket Socket Black Forged Steel Reducer
Mfr # 1MNZ5
Zoro # G2273485
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Reducing Bushing
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2" x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MNZ5
- Zoro # G2273485
- UPC # 190735923856
- Country of Origin Taiwan, Province of China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Fitting Pipe Size | 1/2 in x 3/8 in |
Pipe Size | 1/2 in, 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Reducing Bushing, Forged Steel, Black Oxide, Class Class 3000, 1/2 in, Female, Socket, 14, 3/8 in, Female, Socket, 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Standard, 1/2 In Tube, C (S2008C)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX95T)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In, FNPT (8F-V12LN-SS)
- ZORO SELECT 1/4" FNPT Brass Piston Spring Check Valve (CHK BRS 415-4F4F-F)
- ZORO SELECT 1-1/4" x 1" Socket Socket Black Forged Steel Reducer Class 3000 (1MPA1)
- ZORO SELECT Flange, Steel, Threaded, 3 in Pipe Size (BULK-PF-492)
- ZORO SELECT 3/4" Male NPT Black Forged Steel Hex Head Plug Class 3000 (1MNF6)
- ZORO SELECT 2" Female NPT Black Forged Steel Cap Class 3000 (1MNE7)
- ZORO SELECT 1" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel Cross Class 3000 (1MMZ5)
- ZORO SELECT 1" x 1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0818906851)
- B & K FLANGE BLACK 1/4"" (521-601HC)
- Zoro Select Fittings