Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" x 3/8" 316/316L Stainless Steel Swage Nipple Sch 80
Mfr # 0994833318
Zoro # G2886219
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Swage Nipple
- Pipe Fitting Material 316/316L Stainless Steel
- Fitting Connection Type Threaded
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0994833318
- Zoro # G2886219
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Pipe Size | 1/2 in, 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 1/2 in x 3/8 in |
Overall Length | 2 3/4 in |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Side B Outside Diameter | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Swage Nipple, Stainless Steel, 316/316L, For Pipe Schedule 80, 1/2 in, Threaded, 13/16 in, 18, 3/8 in, Threaded, 1/2 in, 18, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND Polished Chrm Concealed 3-Way Thermostatic Valve Shower Mixer Rnd Knob (AB4001-PC)
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (4DRG8)
- GRUVLOK Concentric Coupling, 304 SS, 3 x 2 in (1330008675)
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 1/2" (77377)
- ZORO SELECT 1-1/2" x 3/4" 316/316L Stainless Steel Swage Nipple Sch 80 (2974833318)
- ZORO SELECT Tee, 3", 150,304, Thrd Heavy (4381033500)
- ZORO SELECT Concentric Coupling, 304 SS, 3 x 6 in (4381016310)
- ZORO SELECT Hex Bushing, 3"x2", 150,304, Thrd (4381031450)
- ZORO SELECT 1-1/2" Socket Weld SS 90 Degree Elbow (4307004318)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8771)
- ZORO SELECT 1-1/2" Socket Weld 304 SS Union (1LUH8)
- Zoro Select Fittings