Shop All Compression Tube Fittings
Zoro Select
1/2" x 3/4" Low Lead Brass Female Coupling
Mfr # 700066-1208
Zoro # G6171952
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 1/2 in
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 700066-1208
- Zoro # G6171952
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Compression Thread Size | 11/16-20 x 1-18 |
Fitting Side B Pipe Size | 1/2 in |
Thread Size A | 1-18 |
Thread Size B | 1/2-14 |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Pipe Size | 1/2 in |
Pipe Size | 1/2" |
Threading Size | 1-18 x 1/2-14 |
For Tube Outside Diameter | 3/4 in |
Description
Female Coupling, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size A 1-18, Thread Size B 1/2-14, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Sharkbite 25753 12 in. Sillcock Kit for Frostfree (25753)
- SLOAN Guide Assembly, Toilets and Urinals (A163A)
- VICTAULIC Iron 15In Pipe Coupling (77)
- WHEDON Showerhead Chrome 2.5Gpm (BL4C)
- ZORO SELECT 3/4" x 1/2" Low Lead Brass Male Coupling (700068-0812)
- ZORO SELECT 3/8" x 1/4" Compression Brass Supply Stop Extender Tee (993-015NL)
- ZORO SELECT 3/16" Compression Low Lead Brass Union (700062-03)
- ZORO SELECT 3/4" x 1/2" Low Lead Brass Male Elbow (700069-0812)
- ZORO SELECT 1/2" x 5/16" Low Lead Brass Male Coupling (700068-0508)
- ZORO SELECT 1/8" x 5/16" Low Lead Brass Branch Tee (700072-0502)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 3/8In (6-8 F5BU-S)
- Zoro Select Compression Tube Fittings