Shop All Black Pipes
Zoro Select
1/2" x 3" TOE Black Pipe Nipple Sch 80
Mfr # 40404TS
Zoro # G1571726
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on One End
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40404TS
- Zoro # G1571726
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 3 in |
Outside Dia. | 27/32 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size (Nominal) | 1/2" |
Inside Dia. | 35/64 in |
Inside Diameter | 35/64 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 3 in |
Outside Diameter | 27/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 35/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 3006 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 3006 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6351 56 00WP2)
- JONES STEPHENS Bldr Grd Plstc Toilet Seat, Bscuit, Elngtd, With Cover, Elongated (C101102)
- LEGEND VALVE 2" T-572 DIELECTRIC UNION (301-308)
- JET SWET 2.50 In Single Tool (250)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T6PPA06SL)
- ZORO SELECT Pipe, 150 psi, SS, 22 (E6BNE28)
- ZORO SELECT 3/4" x 8" Black Pipe Nipple Sch 80 (40512)
- ZORO SELECT 2-1/2" x 6 ft. Non-Threaded Black Pipe Sch 80 (41023LS)
- ZORO SELECT 1/2" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (6KC72)
- ZORO SELECT Nipple, 150 psi, SS, 3/4 (BST4BNA01)
- ZORO SELECT 3/8" x 3" Black Pipe Nipple Sch 40 (5P637)
- Zoro Select Pipes