Shop All Black Pipes
Zoro Select
1/2" x 3" Black Pipe Nipple Sch 160
Mfr # 82404
Zoro # G1839144
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 160
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82404
- Zoro # G1839144
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 3 in |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 53/64 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 1/2 in |
Outside Diameter | 53/64 in |
Overall Length | 3 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1/2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 6237 psi @ 150 Degrees F, Maximum Steam Pressure 900 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 3 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" NOM C x 1" MNPT Copper Reducing Adapter (604R 1/2x1)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, 1/4 NPT, 0-30 psi (960-170-000)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-ECO-208-277V)
- SLOAN Ebv1051A Sloan Opt Plus Rep Kit Urinal (3325151)
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 40 (2WV78)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNF13)
- ZORO SELECT Pipe (220158)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 40 (5P727)
- ZORO SELECT 1" MNPT x 3 ft TBE Black Pipe Sch 40 (585-360)
- ZORO SELECT 1-1/4" x 7" Black Pipe Nipple Sch 40 (586-070)
- KLOECKNER METALS Pipe, 21 ft L, Threaded (BLK 2)
- Zoro Select Pipes