Shop All Tarps
Zoro Select
12 x 24 ft Standard Duty 10 Mil Tarp, Tan, Polyethylene
Mfr # 5WUE2
Zoro # G3407494
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 x 24 ft
- Color Tan
- Tarp Material Polyethylene
- Thickness 10 Mil
- Tarp Strength Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5WUE2
- Zoro # G3407494
- UPC # 190735535950
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 12 x 24 ft |
Cut Size | 12 x 24 ft |
Tarp Finished Length | 24 ft |
Tarp Finished Width | 12 ft |
Details
Color | Tan |
Tarp Material | Polyethylene |
Thickness | 10 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 5.8 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Waterproof |
Insulated | No |
High Visibility | No |
Tarp Resistant Features | Mildew Resistant, Tear Resistant, UV Resistant |
Tarp Seam Finish | Single Stitched, Web Reinforced |
Tarp Item | Tarp |
Breathable | No |
High-Visibility | No |
Description
Tarp, Tarp Material Polyethylene, Cut Size 12 x 24 ft, Finished Size 12 x 24 ft, Tarp Finished Length 24 ft, Tarp Finished Width 12 ft, Tarp Seam Finish Single Stitched, Web Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Color Tan, Grommet Material Brass, Grommet Spacing 24 in, Fabric Weight 5.8 oz/sq yd, Thickness 10 mil, Breathable No, High-Visibility No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE BOEN 40 ft x 60 ft Tarp, Blue (BT-4060)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Rotary Nozzles 3000 PSI (PW7122)
- STENS Edger Blade, 10 In. (375022)
- FROSTBITE Snow Brush, 24 (074-19624)
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTT8)
- ZORO SELECT 10 ft x 20 ft Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Flame Resistant, Mildew Resistant (10P548)
- ZORO SELECT 19 ft x 29 ft 4 in Standard Duty 5.1 Mil Tarp, White, Polyethylene (5WTN4)
- ZORO SELECT 6 x 8 ft Standard Duty 10 Mil Tarp, Tan, Polyethylene (5WUD3)
- ZORO SELECT 11 ft 4 in x 24 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (5WTK5)
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (3W560)
- X1 TOOLS 6 ft x 40 ft Heavy Duty Tarp, Green (X1T-CAN-MES-GRE-4006)
- Zoro Select Tarps