Shop All Tarps
Zoro Select
12 x 20 ft Standard Duty 10 Mil Tarp, Green, Polyethylene
Mfr # 5WUC9
Zoro # G3068563
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Thickness 10 Mil
- Tarp Strength Standard Duty
- Tarp Finished Length 20 ft
- Cut Size 12 x 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5WUC9
- Zoro # G3068563
- UPC # 190735535820
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 12 x 20 ft |
Tarp Finished Length | 20 ft |
Cut Size | 12 x 20 ft |
Tarp Finished Width | 12 ft |
Details
Color | Green |
Tarp Material | Polyethylene |
Thickness | 10 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 5.8 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | None |
Breathable | No |
Tarp Seam Finish | Single Stitched, Web Reinforced |
High Visibility | No |
Tarp Item | Tarp |
Insulated | No |
Tarp Resistant Features | Mildew Resistant, Tear Resistant, UV Resistant |
High-Visibility | No |
Shop By | Closeouts |
Description
Tarp, Tarp Material Polyethylene, Cut Size 12 x 20 ft, Finished Size 12 x 20 ft, Tarp Finished Length 20 ft, Tarp Finished Width 12 ft, Tarp Seam Finish Single Stitched, Web Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof None, Color Green, Grommet Material Brass, Grommet Spacing 24 in, Fabric Weight 5.8 oz/sq yd, Thickness 10 mil, Breathable No, High-Visibility No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Blue, High-Density Polyethylene (B10x30)
- FISKARS Hand Tool Sharpener (378340-1003)
- SILKY SAWS Silky Blade ULTRA ACCEL Curved 240mm Large Teeth (447-24)
- ECHO Replacement Saw Chain, 18 in.L, 62 Links (91PX62CQ)
- ZORO SELECT 12 x 14 ft Standard Duty 10 Mil Tarp, Tan, Polyethylene (5WUD9)
- ZORO SELECT 8 x 12 ft Standard Duty 10 Mil Tarp, Black, Polyethylene (5WUA3)
- ZORO SELECT 14 x 24 ft Standard Duty 10 Mil Tarp, Black, Polyethylene (5WUA9)
- ZORO SELECT 38 ft 6 in x 39 ft 4 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (5WTP0)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX5)
- ZORO SELECT 24 ft 6 in x 13 ft 4 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTZ2)
- XPOSE SAFETY 40 ft x 50 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-4050-X)
- Zoro Select Tarps