Shop All Polyethylene Pipes
Zoro Select
12" x 20 ft. Non-Threaded Polyethylene Pipe
Mfr # 153481018
Zoro # G2983727
product price: $1,404.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,404.99
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 12 in
- Overall Pipe Length 20 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Material - Pipe Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 153481018
- Zoro # G2983727
- Country of Origin United States
- Category Polyethylene Pipes
Dimensions
Pipe Size - Nominal | 12 in |
Overall Pipe Length | 20 ft |
Dimension Ratio | 11 |
Pipe Size (Fittings) | 12" |
Pipe Size (Nominal) | 12" |
Overall Length | 20 ft |
Nominal Pipe Size | 12 in |
Standard Dimensional Ratio Rating | SDR 11 |
Details
Pipe Connection Type | Non-Threaded |
Pipe Type | Pipe |
Material - Pipe | Polyethylene |
Temp. Range | -30 Degrees to 85 Degrees F |
Material (Pipe) | Polyethylene |
Max. Pressure | 200 psi |
Standards | ASTM, NSF |
Item | Pipe |
Basic Pipe Fitting Material | Plastic |
Maximum Operating Pressure | 200 psi |
Maximum Operating Temperature | 85 Degrees F |
Minimum Operating Temperature | -30 Degrees F |
Thread Configuration | Unthreaded |
Material | Polyethylene |
Description
Pipe, Material Polyethylene, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 85 Degrees F, Minimum Operating Temperature -30 Degrees F, Nominal Pipe Size 12 in, Overall Length 20 ft, Standard Dimensional Ratio Rating SDR 11, Standards ASTM, NSF, Thread Configuration Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Optiflow Heavy Duty Faucet, 10" Swing Spout, 8" O.C. Splash Mount (BKF-10-G)
- ASCO 24V FB COIL 20Watts (099257-008-D)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 1" QC x 1" Hose (ZUSA-STF-QC-238)
- COLDER 1/8" Barb x Insert Coupler (PMC220212)
- ZORO SELECT 10" x 20 ft. Non-Threaded Polyethylene Pipe (153481017)
- Zoro Select Pipes