Shop All Plastic Bags
Zoro Select
12" x 2" Open Poly Bags, 4 mil, Clear
Mfr # 5DHL5
Zoro # G0977137
product price: $39.75
/pk 2000, $0.02/ea
$39.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Length 12"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHL5
- Zoro # G0977137
- UPC # 654866004582
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 2" |
Length | 12" |
Depth | 0 |
Size | 12" x 2" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 2 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Printers Shrink Wrap 20"x20" 500 (PSW07)
- TARTAN 3M™ HB-901 Filament Tape Dispenser, Gray, 1/Each (TD3MHB901)
- LORELL Pencil Cups, Steel Mesh, 3-1/2"x3-7/8", 6/BX, Black PK (LLR84149BX)
- ZORO SELECT Corrugated Boxes, 6" x 5" x 4", Kraft, 25/Bundle (11K585)
- ZORO SELECT 12" x 6" Open Poly Bags, 4 mil, Clear (5DHR2)
- ZORO SELECT 12" x 10" Open Poly Bags, 4 mil, Clear (5DHU2)
- ZORO SELECT 12" x 9" Open Poly Bags, 4 mil, Clear (4DKY2)
- ZORO SELECT 10" x 2" Open Poly Bags, 0.90 mil, Clear (46K582)
- ZORO SELECT 7" x 5" Open Poly Bags on a Roll, 1.40 mil, Clear, PK 2000 (4DKX4)
- ZORO SELECT 15" x 7" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRH8)
- SEALER SALES 10in. x 12in. 3 Mil Vacuum Pouches, 1000PK (VB3-1012-1000)
- Zoro Select Shipping & Packing Bags