Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" x 1/8" MNPT x FNPT 316 SS Hex Reducing Bushing
Mfr # 600B113N012018
Zoro # G2739511
original price:
$4.42
35% off
new price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 600B113N012018
- Zoro # G2739511
- UPC # 190735927946
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/8" |
Pipe Size (Fittings) | 1/2" x 1/8" |
Hex Size | 25.5 mm |
Pipe Size | 1/2 in, 1/8 in |
Fitting Pipe Size | 1/2 in x 1/8 in |
Fitting Side A Outside Diameter | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side B Outside Diameter | 1/8 in |
Overall Length | 25 mm |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Hex Reducing Bushing, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 1/2 in, Male, NPT, 1/2 in, 27, 1/8 in, Female, NPT, 1/8 in, 27, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010727)
- AMERICAN STANDARD Seal Washer, Reliant Plus (A911714-0070A)
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 8mm to 6mm (PW0806)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200SM240)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N112034)
- ZORO SELECT 2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N020034)
- ZORO SELECT 3/4" x 1/8" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N034018)
- ZORO SELECT Elbow, 45 deg, 2-1/2", 150,316, Thrd Heavy (4381034690)
- ZORO SELECT 304 Stainless Steel 90 Street Elbow, 1/2 in x 1/2 in Fitting Pipe Size, Male NPT x Female NPT (40SE113N012)
- ZORO SELECT 1/4" FNPT 316 SS Threaded Tee (2UA31)
- ZORO SELECT 1/4" FNPT SS Threaded Cap (4307001104)
- Zoro Select Fittings