Shop All Plastic Bags
Zoro Select
12" x 1450 ft. Poly Tubing, 3 mil, Clear
Mfr # 5CRA8
Zoro # G0475115
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1450 ft.
- Color Clear
- Bag Closure Type None
- Thickness 3 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CRA8
- Zoro # G0475115
- UPC # 654866019302
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 1450 ft. |
Depth | 0 |
Core Dia. | 3" |
Size | 12" x 1450 ft. |
Roll Length | 1,450 ft |
Roll Dia. | 12 in |
Core Diameter | 3 in |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 3 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Item | Poly Tubing |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Max. Operating Temp. | 180 Degrees F |
Min. Operating Temp. | -60 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 3 mil, Width 12 in, FDA Compliant Yes, Roll Length 1,450 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Red PK12 (PENBLN105B)
- AVIDITI 8 x 4 in. Manilla 13 Point Shipping Tags - Pre-Wired, 500PK (G10113)
- ZORO SELECT 12" x 8" Open Poly Bags, 2 mil, Clear (5DGW0)
- THERMOSAFE Shipping Container, 16-3/4" Inside Width (450)
- ZORO SELECT 8" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA1)
- ZORO SELECT 3" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPY9)
- ZORO SELECT 6" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPZ7)
- ZORO SELECT 15" x 6" Open Poly Bags, 1.25 mil, Clear, PK 1000 (5DTC6)
- ZORO SELECT 15" x 6" Open Poly Bags, 2 mil, Clear (5DGU7)
- ZORO SELECT 24" x 14" Open Poly Bags, 4 mil, Clear, PK 250 (5DHV7)
- ZORO SELECT 12" x 6" Header Bags, 1.50 mil, Clear, PK 1000 (5CPH3)
- Zoro Select Shipping & Packing Bags