Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" x 1/4" MSW x FNPT 316 SS Adapter
Mfr # 0983009318
Zoro # G4465091
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MSW x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0983009318
- Zoro # G4465091
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Pipe Size (Fittings) | 1/2" x 1/4" |
Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/4 in x 1/2 in |
Fitting Side B Outside Diameter | 7/8 in |
Overall Length | 1 3/8 in |
Fitting Side A Outside Diameter | 13/16 in |
Description
Adapter, Stainless Steel, 316, Class Class 3000, 1/4 in, Female, NPT, 13/16 in, 18, 1/2 in, Male, Socket, 7/8 in, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Swivel Elbow, 1/2 in Tube Size, Nylon, White, 4 PK (6509 62 22WP2)
- SPEAKMAN S-5122 Easy-Push Single Supply Metering Faucet (S-5122)
- ROTHENBERGER Tube Cutter, 1/8" to 5/8" Cutting Cap. (70401)
- GEBERIT Actuator Plate Typ 10 White-Gloss-White (115.758.KJ.5)
- ZORO SELECT 1-1/2" x 1/2" MSW x FNPT 316 SS Adapter (2963009318)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRN7)
- ZORO SELECT Tee, 316 SS, 3 in Pipe Size, Buttweld (4381015270)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-329)
- ZORO SELECT 3/4" FNPT SS Half Coupling (4307001512)
- ZORO SELECT 1" Socket Weld 304 SS Cap (2UB81)
- ZORO SELECT 1-1/2" Socket Weld SS Coupling (4307004274)
- Zoro Select Stainless Steel Pipe Fittings