Shop All Flared Tube Fittings
Zoro Select
1/2" x 1/4" Low Lead Brass Male Elbow
Mfr # 704049-0408
Zoro # G3002791
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/2 in
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 704049-0408
- Zoro # G3002791
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Hex Size | 9/16 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 1/2 in |
Fitting Thread Size | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Potable Water, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16-20, Hex Size 9/16 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards ASA, ASME, SAE
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DRAINAGE SYSTEMS TEE CORRUGATE 6"" (0626AA)
- BECK Standard Black Nipple (0330775164)
- DOMINION FAUCETS Single Handle Laboratory Faucet, Chrome (77-1631)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 3/4 in x 1/2 in Pipe Size (1407101)
- ZORO SELECT 3/8" Low Lead Brass Female Coupling (704822-0606)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0806)
- ZORO SELECT Nut, Low Lead Brass, 1000 psi (704020-0604)
- ZORO SELECT 1/2" Male Flare Low Lead Brass Union (704042-08)
- ZORO SELECT 1/2" Male Flare Low Lead Brass Plug (704039-08)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704070-06)
- PARKER Plug, Brass, Tube, 1/2 In., 3/4-16, PK10 (639F-8)
- Zoro Select Flared Tube Fittings