Shop All Compression Tube Fittings
Zoro Select
1/2" x 1/4" Low Lead Brass Female Elbow
Mfr # 700070-0402
Zoro # G6102941
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/2 in
- Compression Thread Size 7/16-24 x 11/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700070-0402
- Zoro # G6102941
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Compression Thread Size | 7/16-24 x 11/16-20 |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-24 |
Thread Size B | 1/8-27 |
Fitting Side B Pipe Size | 1/8 in |
Threading Size | 7/16-24 x 1/8-27 |
Pipe Size | 1/2" |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Female Elbow, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size A 7/16-24, Thread Size B 1/8-27, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME Pressure Regulator, 3/4in, NPT, 400 psi (EB45)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 4" (83690)
- RUVATI 15x15" Undermnt 16Ga Zero Raduis Bar Prep Square Kitchen Sink Sgl Bowl (RVH7115)
- CHICAGO FAUCET Electronic Part (242.338.21.1)
- ZORO SELECT 3/8" Compression Low Lead Brass Nut (700061-06)
- ZORO SELECT 1/4" Compression Low Lead Brass Insert (700561-04)
- ZORO SELECT 1/4" Low Lead Brass Female Elbow (700070-0404)
- ZORO SELECT 1/2" x 7/8" Low Lead Brass Male Coupling (700068-1408)
- ZORO SELECT 3/8" x 5/16" Low Lead Brass Male Coupling (700068-0506)
- ZORO SELECT 3/16" Compression Low Lead Brass Nut (700061-03)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-04-06-SS)
- Zoro Select Tube Fittings