Shop All Compression Tube Fittings
Zoro Select
1/2" x 1/4" Low Lead Brass Female Coupling
Mfr # 700066-0408
Zoro # G2099435
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/2 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700066-0408
- Zoro # G2099435
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Compression Thread Size | 7/16-24 x 11/16-20 |
Pipe Size (Fittings) | 1/2" |
Thread Size B | 1/2-14 |
Thread Size A | 7/16-24 |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Pipe Size | 1/2" |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-24 x 1/2-14 |
Fitting Pipe Size | 1/2 in |
Description
Female Coupling, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size A 7/16-24, Thread Size B 1/2-14, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Adapter, Nylon, 1/4 In NPT, 150 PSI, PK10 (A4-4BN)
- PENTAIR/PENTEK Mounting Bracket Kit (151011-75)
- LEGEND VALVE 3/4" PEX PLUG (460-404NL)
- KOHLER Purist 30" Towel Bar (14437-BL)
- ZORO SELECT 1/2" x 1/4" Low Lead Brass Male Coupling (700068-0408)
- ZORO SELECT Compression Union, 1/2" Tube Size, PK5 (65343LF)
- ZORO SELECT 3/16" Compression Low Lead Brass Sleeve (700060-03)
- ZORO SELECT 3/8" Low Lead Brass Nut (700261-06)
- ZORO SELECT 3/4" x 3/8" Low Lead Brass Male Coupling (700068-0612)
- ZORO SELECT 3/8" Compression x FNPT Low Lead Brass Connector (700066-0604)
- KEEN CPC-2500 Compression PVC Compression Coupling Gray 2.5 in. (KE149553)
- Zoro Select Tube Fittings