Shop All Plastic Bags
Zoro Select
12" x 12" Open Poly Bags, 4 mil, Clear
Mfr # 5DHU9
Zoro # G1666287
product price: $100.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 12"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHU9
- Zoro # G1666287
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 12" |
Depth | 0 |
Size | 12" x 12" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 12 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Super Magnets, 1", Silver, PK10 (IM130809)
- ADIROFFICE Large Wall Mountable Mailbox with Key and Combination lock (ADI631-04-WHI-KC)
- PELICAN Foam for 1050 Pelican Microcase (1052)
- NEENAH PAPER ColoPaper, NeonAssortment, 500, PK500 (20260)
- ZORO SELECT 9" x 6" Open Poly Bags, 1 mil, Clear (5DRG8)
- ZORO SELECT 3" x 2" Open Poly Bags, 2 mil, Clear (46K583)
- ZORO SELECT 6" x 4" Vacuum Sealer Bags, 3 mil, Clear (3CUC7)
- ZORO SELECT 15" x 8" Open Poly Bags, 1.40 mil, Clear (5DTL9)
- ZORO SELECT 26" x 16" Vacuum Sealer Bags, 3 mil, Clear (5CPX7)
- ZORO SELECT 40" x 30" Open Poly Bags, 6 mil, Clear (5DRD1)
- ZORO SELECT 24" x 14" Open Poly Bags, 2 mil, Clear (5DGY6)
- Zoro Select Shipping & Packing Bags