Shop All Plastic Bags
Zoro Select
12" x 12" Open Poly Bags, 1 mil, Clear
Mfr # 5DRL5
Zoro # G3450964
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 12"
- Color Clear
- Bag Closure Type None
- Thickness 1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DRL5
- Zoro # G3450964
- UPC # 654866021633
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 12" |
Depth | 0 |
Size | 12" x 12" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 1 mil, Depth 0, Width 12 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Oki C5100 42804504 Black Toner Ctg 6.5K (42804504-PCI)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 2" x 3", Fluorescent Red, 500/Roll (DL1092)
- BIC ReVolution Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink/Semi-Clear Barrel, PK48, 48PK (CSEM48BE)
- UNIVERSAL ONE Security Tinted Envelope, #10, PK100 (UNV36004)
- ZORO SELECT 12" x 10" Open Poly Bags, 1 mil, Clear (8YFW1)
- ZORO SELECT 12" x 7" Open Poly Bags, 1 mil, Clear (5DRH7)
- ZORO SELECT 12" x 9" Open Poly Bags, 1 mil, Clear (9LEN9)
- ZORO SELECT 6" x 6" Open Poly Bags, 4 mil, Clear (5DHP9)
- ZORO SELECT 16" x 14" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRN5)
- ZORO SELECT 12" x 10" Header Bags, 1.50 mil, Clear (5CPH4)
- ZORO SELECT 4" x 3" Open Poly Bags, 4 mil, Clear (5DHL7)
- Zoro Select Shipping & Packing Bags