Shop All Black Pipes
Zoro Select
1/2" x 11" Black Pipe Nipple Sch 40
Mfr # 5P665
Zoro # G2477325
original price:
$2.65
56% off
new price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 11 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P665
- Zoro # G2477325
- UPC # 190735925720
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 11 in |
Outside Dia. | 53/64 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size (Nominal) | 1/2" |
Outside Diameter | 53/64 in |
Overall Length | 11 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 11 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/4" FNPT Polypropylene Ball Valve 3-Way, Port: Full (V125SL)
- DELTA wall, Shower Head Showering Component Faucet, Chrome (061011A)
- DANCO SEAT/SPRINGS DELTA 50PK (30300)
- ZURN Backflow Preventer Repair Kit (RK212-375R)
- ZORO SELECT 3/4" x 3-1/2" Black Pipe Nipple Sch 80 (1LMG2)
- ZORO SELECT 1" MNPT x 3 ft TBE Black Pipe Sch 40 (585-360)
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T6BNG07)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 40 PK25 (10E670)
- ZORO SELECT 1/8" x 7" Black Pipe Nipple Sch 80 (90111)
- ZORO SELECT 1/8" x 9" Black Pipe Nipple Sch 80 (90113)
- BECK 1/8" Close Black Pipe Nipple Sch 40 (0330000209)
- Zoro Select Pipes