Shop All Plastic Bags
Zoro Select
12" x 10" Open Poly Bags, 4 mil, Clear
Mfr # 5DHU2
Zoro # G1093285
product price: $85.39
/pk 1000, $0.09/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 12"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHU2
- Zoro # G1093285
- UPC # 00654866005121
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 12" |
Depth | 0 |
Size | 12" x 10" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 10 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Pad, Legal, 8.5X11.75, 50Sh, We 6PK (BSN63108)
- SHARPIE Black, Blue, Red Permanent Marker Set, Fine Tip, 3 PK (32726PP)
- HAMMERMILL Hammermill Colored Paper, 20lb Goldenrod Copy Paper, 8.5x11, 10 Ream, 5000 Sheets (103168)
- DYMO Non-Adhesive Business Cards, Pk300 (30374)
- ZORO SELECT 12" x 7" Open Poly Bags, 4 mil, Clear (5DHR8)
- ZORO SELECT 12" x 9" Open Poly Bags, 4 mil, Clear (4DKY2)
- ZORO SELECT 12" x 6" Open Poly Bags, 4 mil, Clear (5DHR2)
- ZORO SELECT 18" x 12" VCI Bags, 4 mil, Blue/Black (5VFX7)
- ZORO SELECT 13" x 5" Open Poly Bags, 0.75 mil, Clear (5DRW1)
- ZORO SELECT 8" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW54)
- BSC PREFERRED 8 x 10'' - 1.5 Mil Resealable Polypropylene Bags, 1000PK (S-8523)
- Zoro Select Shipping & Packing Bags